Check Availability
  • THOMSON 

    Brass Precision Ball, 11/32" Diameter, 2.945g Weight

  • Item # 4RJT4
  • Mfr. Model # 4RJT4
Brass Precision Ball, 11/32" Diameter, 2.945g Weight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RJT4
Mfr. Model # 4RJT4
UNSPSC #31231103
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Precision Ball
Material Brass
Alloy Type CDA 270
Grade 200
Diameter 11/32"
Dia. Tolerance +/-0.001"
Weight 2.945g
Rockwell Hardness B75 to 87
Application Electrical Components, Flow Control, Furniture
Standards ANSI/ABMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.