Check Availability
  • THOMSON 

    Brass Precision Ball, 3/32" Diameter, 0.060g Weight

  • Item # 4RJR5
  • Mfr. Model # 4RJR5
Brass Precision Ball, 3/32" Diameter, 0.060g Weight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RJR5
Mfr. Model # 4RJR5
UNSPSC #31231103
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Precision Ball
Material Brass
Alloy Type CDA 270
Grade 200
Diameter 3/32"
Dia. Tolerance +/-0.001"
Weight 0.060g
Rockwell Hardness B75 to 87
Application Electrical Components, Flow Control, Furniture
Standards ANSI/ABMA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.