Check Availability
  • THOMSON 

    Bearing Ball Carriage,Height 41.00 mm

  • Item # 2HWB9
  • Mfr. Model # 511H35C0D
Bearing Ball Carriage,Height 41.00 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HWB9
Mfr. Model # 511H35C0D
UNSPSC #23153030
Shipping Weight 3.21 lbs
Country of Origin Germany *
Item Linear Bearing Ball Carriage
Type 500 Series, Narrow
For Rail Width (mm) 35
Carriage Height 41.00mm
Carriage Width 70mm
Carriage Length 111.60mm
Carriage Hole Size (mm) M8
Slide Height (mm) 48
Static Load Capacity (Lb.) 84,400
Dynamic Load Capacity (Lb.) 38,700
Static Load Capacity (N) 84,400
Dynamic Load Capacity (N) 38,700
Max. Speed (In/Sec) 5
Temp. Range (C) -40 - 80, 120 Max
Carriage Type Ball
Carriage Material Chrome Vanadium Steel Bearing, Glass Filled Nylon End Cap
Carriage Finish Duralloy
Seals Nitrile Rubber
Agency Compliance DIN 645-1
For Use With 500 Series Ball Rail
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.