Check Availability
  • THOMSON 

    Ball Nut,Ball Circle Dia 25 mm

  • Item # 2LGK1
  • Mfr. Model # 7832787
Ball Nut,Ball Circle Dia 25 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This precision ball nut is designed to help mount an item to a precision ball screw. It features carbon steel construction, is right-hand threaded, and is non-preloaded. Metric series.
Show More Close
 

Technical Specifications

Item # 2LGK1
Mfr. Model # 7832787
UNSPSC #23153030
Shipping Weight 0.89 lbs
Country of Origin Germany *
Item Precision Ball Nut
Type Non-Preloaded
Ball Screw Dia. 25mm
Lead 5mm
Number of Starts 1
Thread Direction Right Hand
Dynamic Load Capacity 2945 lb.
Static Load Capacity 4541 lb.
Material Carbon Steel
Includes Wipers
For Use With End Blocks 2LGN1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.