Check Availability
  • THOMSON 

    Ball Nut, Ball Circle Dia 16 mm

  • Item # 2LGJ7
  • Mfr. Model # 7832777
Ball Nut, Ball Circle Dia 16 mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This precision ball nut is designed to help mount an item to a precision ball screw. It features carbon steel construction, is right-hand threaded, and is non-preloaded. Metric series.
Show More Close
 

Technical Specifications

Item # 2LGJ7
Mfr. Model # 7832777
UNSPSC #23153030
Shipping Weight 0.51 lbs
Country of Origin Germany *
Item Precision Ball Nut
Type Non-Preloaded
Ball Screw Dia. 16mm
Lead 5mm
Number of Starts 1
Thread Direction Right Hand
Dynamic Load Capacity 2136 lb.
Static Load Capacity 2450 lb.
Material Carbon Steel
Includes Wipers
For Use With End Blocks 2LGL8
* This product's country of origin is subject to change

Compliance and Restrictions