Check Availability
  • THOMSON 

    Ball Nut,Ball Circle Dia 1.500 In

  • Item # 2LGJ5
  • Mfr. Model # 8115-448-014
Ball Nut,Ball Circle Dia 1.500 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This precision ball nut is designed to help mount an item to a precision ball screw. It features carbon steel construction, is right-hand threaded, and is non-preloaded. Inch series.
Show More Close
 

Technical Specifications

Item # 2LGJ5
Mfr. Model # 8115-448-014
UNSPSC #23153030
Shipping Weight 3.07 lbs
Country of Origin USA *
Item Precision Ball Nut
Type Non-Preloaded
Ball Screw Dia. 1.500"
Lead 1.000"
Number of Starts 2
Thread Direction Right Hand
Dynamic Load Capacity 8250 lb.
Static Load Capacity 47,800 lb.
Material Carbon Steel
For Use With End Blocks 2LGL6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.