Check Availability
  • THOMSON 

    Ball Bushing Bearing, Closed, Bore .750 In

  • Item # 4YRL4
  • Mfr. Model # SSU12WW
Ball Bushing Bearing, Closed, Bore .750 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super Smart Ball Bushing®
Designed to maintain diametrical fit when installed in housings that are slightly out-of-round. Provide twice the load-carrying capacity, or 8 times the travel life of Super Ball Bushing® bearings—and 6 times the load, or 216 times the travel life of conventional linear bearings.
Linear Ball Bushing Bearings
• Steady-state speeds to 10 fps; acceleration to 450 fps2 Max. temp.: 185° F Coefficient of friction as low as 0.001 Self-aligning
Show More Close
 

Technical Specifications

Item # 4YRL4
Mfr. Model # SSU12WW
UNSPSC #31171504
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Ball Bushing Bearing
Type Closed
Bore Dia. 0.750"
Inside Dia. Tolerance -0.0005
Outside Dia. 1.2500"
Retention Hole Dia. (mm) 0.14
Retention Hole Location 0.13
Between Grooves (mm) 1.285
Length (In.) 1.625
Static Load Capacity (Lb.) 1130
Temp. Range (F) 185
Self-Alignment Yes
Seal Yes
Material Delrin
Withstand Temp. (Deg. F) 185
Shaft Dia. (In.) 0.75
For Use With Thomson Shafting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.