Check Availability
  • THOMAS STEELE 

    Outdoor Bench, 71 in. L, 27-1/2 in. W, Blue

  • Item # 45MK17
  • Mfr. Model # CRB-6-VS-MBL
Outdoor Bench, 71 in. L, 27-1/2 in. W, Blue Outdoor Bench,71 in. L,27-1/2 in. W,Blue
Qty
  • Web Price
    $1,341.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Decorative Steel Bench from THOMAS® STEELE provides visitors a convenient place to rest and offers sturdy seating Suitable for a number of outdoor environments including parks, gardens, and sidewalks.

• Resistant to harsh weather conditions
• Traditional hard powder coated
Show More Close
 

Technical Specifications

Item # 45MK17
Mfr. Model # CRB-6-VS-MBL
UNSPSC #56101605
Catalog Page 1483
Shipping Weight 275.0 lbs
Country of Origin USA *
Item Outdoor Bench
Load Rating (Lb.) 1200
Surface Material Powder Coated Steel
Color Blue
Frame Color Midnight Blue
Frame Material Powder Coated Steel
Mounting Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In