Check Availability
  • THOMAS STEELE 

    Outdoor Bench, 54 in. L, 24 in. W, Green

  • Item # 45MK02
  • Mfr. Model # LVB-4-WI-LEX
Outdoor Bench, 54 in. L, 24 in. W, Green Outdoor Bench,54 in. L,24 in. W,Green Outdoor Bench,54 in. L,24 in. W,Green
Qty
  • Web Price
    $1,556.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MK02
Mfr. Model # LVB-4-WI-LEX
UNSPSC #56101605
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Outdoor Bench
Load Rating (Lb.) 1200
Surface Material IPE
Color Green
Frame Color Dark Green
Frame Material Powder Coated Steel
Mounting Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms