Check Availability
  • THOMAS STEELE 

    71-1/2"D x 77-1/2"W Rectangle Steel Picnic Table, Blue

  • Item # 45MK23
  • Mfr. Model # CRTP-6S-FS-MBL
71-1/2"D x 77-1/2"W Rectangle Steel Picnic Table, Blue Picnic Table,Blue,71-1/2 in.D,77-1/2in.W Picnic Table,Blue,71-1/2 in.D,77-1/2in.W
Qty
  • Web Price
    $2,456.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MK23
Mfr. Model # CRTP-6S-FS-MBL
UNSPSC #56101603
Shipping Weight 618.0 lbs
Country of Origin USA *
Item Picnic Table
Shape Rectangle
Entry Walk Through
Tabletop Material Steel
Overall Width 77-1/2"
Overall Depth 71-1/2"
Overall Height 30"
Bench Height 18"
Color Blue
Frame Color Midnight Blue
Frame Finish Powder Coated
Frame Material Steel
Leg Type Portable
Top Thickness 4"
Weight Capacity 1000 lb.
Assembly Required
Includes 1 Table Top, 2 Seats, 6 Cross Braces (1-5/8" Tubing), 8 Legs (2-3/8" Tubing), 2 Braces (3" X 1" Channel)
* This product's country of origin is subject to change

Compliance and Restrictions