Check Availability
  • THOMAS & BETTS 

    Enhanced Rating Conduit Fitting, 4", Straight, Box Connection: 4" MNPT, Steel

  • Item # 2FLE5
  • Mfr. Model # 5340
Enhanced Rating Conduit Fitting, 4", Straight, Box Connection: 4" MNPT, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong, durable, and UV and corrosion resistant, this liquid-tight fitting creates a positive bond between the conduit and a box or enclosure. The zinc chromate plating extends fitting life and enhances its appearance.
Show More Close
 

Technical Specifications

Item # 2FLE5
Mfr. Model # 5340
UNSPSC #39121202
Catalog Page 321
Shipping Weight 6.6 lbs
Country of Origin USA *
Item - Conduit Fitting Enhanced Rating Conduit Fitting
Use With - Conduit Flexible Liquid Tight Metallic Conduit
Conduit Trade Size 4"
Style - Connector Straight
Box Connection 4" MNPT
Insulated Yes
Conduit Fitting Material Steel
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
* This product's country of origin is subject to change

Compliance and Restrictions