Check Availability
  • THOMAS & BETTS 

    Flag Insulator, Body Size , Polycarbonate, For Use With 8 and 6 AWG

  • Item # 3HLJ3
  • Mfr. Model # F-INSUL-1
Flag Insulator, Body Size  , Polycarbonate, For Use With 8 and 6 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flag insulator features polycarbonate construction.
Show More Close
 

Technical Specifications

Item # 3HLJ3
Mfr. Model # F-INSUL-1
UNSPSC #39121311
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Flag Insulator
For Use With 8 and 6 AWG
Plug Length 1.437"
Material Polycarbonate
Standards UL 486, CSA 22.2 #86
* This product's country of origin is subject to change

Compliance and Restrictions