Check Availability
  • THOMAS & BETTS 

    Straight, Steel, 1/2" MNPT Box Connection, Steel

  • Item # 2RER9
  • Mfr. Model # 300-TB
Straight, Steel, 1/2" MNPT Box Connection, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features steel construction for durability. It also features Tite-BiteĀ® mounting and a narrow profile for easy installation, even in adjacent knockouts. The tough, insulated lining helps to withstand vibration and strain. The double-grip saddle offers salvageability.
Show More Close
 

Technical Specifications

Item # 2RER9
Mfr. Model # 300-TB
UNSPSC #39121311
Catalog Page 323
Shipping Weight 0.05 lbs
Country of Origin USA *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Steel
Trade Size - Metallic Building Cable Connector 3/8"
Box Connection 1/2" MNPT
Cable Clamping Method Saddle
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Standards UL Listed File No. E 23018/CSA File No. 2884 / RoHS Compliance
Cable Opening Min. 0.470"
Cable Opening Max. 0.660"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In