Check Availability
  • THOMAS & BETTS 

    Enhanced Rating Cord Connector, 1.39" to 1.65" Cord Dia., 1-1/2" MNPT Box Connection

  • Item # 2FPH6
  • Mfr. Model # TCF150-165AL
Enhanced Rating Cord Connector, 1.39" to 1.65" Cord Dia., 1-1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silver Grip TCF Series nonmagnetic, corrosion-resistant straight aluminum fittings are designed for installation in Class 1 Gas and Vapor environments, without the use of tools. This fitting provides efficient strain relief for cable entering enclosures and raceways in hazardous locations. The tapered neoprene bushing and O-ring seal out moisture and dirt. The chuck grip exceeds the pullout value required by NEC.

Note: Tray cable and portable cord applications comply with IEC requirements for Class 1, Zone 2, and Zone 1 locations, respectively, when used with enclosures containing no arcing or sparking devices. For enclosures with arcing or sparking devices, TCF fittings must be used in combination with a certified Class 1 hazardous location sealing fitting.
Show More Close
 

Technical Specifications

Item # 2FPH6
Mfr. Model # TCF150-165AL
UNSPSC #39121202
Catalog Page 326
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item - Cord Connector Enhanced Rating Cord Connector
Cord Dia. Range 1.39" to 1.65"
Box Connection 1-1/2" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 3.80"
Insulated No
Hazardous Location Rating Class I, Zone 1; Class I, Zone 2, Division 2
Standards CSA LR4484, Class 4418-05, RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions