Check Availability
  • THOMAS & BETTS 

    Aluminum Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.66" to 0.78"

  • Item # 2FPG1
  • Mfr. Model # TCF050-78AL
Aluminum Cable Connector, Conduit Size: 1/2", Cord Dia. Range: 0.66" to 0.78"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silver Grip TCF Series nonmagnetic, corrosion-resistant straight aluminum fittings are designed for installation in Class 1 Gas and Vapor environments, without the use of tools. This fitting provides efficient strain relief for cable entering enclosures and raceways in hazardous locations. The tapered neoprene bushing and O-ring seal out moisture and dirt. The chuck grip exceeds the pullout value required by NEC.

Note: Tray cable and portable cord applications comply with IEC requirements for Class 1, Zone 2, and Zone 1 locations, respectively, when used with enclosures containing no arcing or sparking devices. For enclosures with arcing or sparking devices, TCF fittings must be used in combination with a certified Class 1 hazardous location sealing fitting.
Show More Close
 

Technical Specifications

Item # 2FPG1
Mfr. Model # TCF050-78AL
UNSPSC #39121202
Catalog Page 326
Shipping Weight 0.22 lbs
Country of Origin Canada *
Item Cable Connector
Male/Female Male
Connector Type Straight
Cord Dia. Range 0.66" to 0.78"
Hub Trade Size 1/2"
Material Aluminum
Liquid Tight / Dust Tight Dust Tight
Color Silver
Length 3.06"
Min. Throat Dia. 0.54"
For Use With Tray Cable
Standards CSA LR4484, Class 4418-05 For Hazardous Locations (CA & US), RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions