Check Availability
  • THOMAS & BETTS 

    8 AWG One-Hole Lug Compression Connector, Angled Barrel, Red

  • Item # 6MFT2
  • Mfr. Model # 54130UB
8 AWG One-Hole Lug Compression Connector, Angled Barrel, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lug compression connector is engineered to provide a high degree of reliability in electrical wiring. The design also helps electrical professionals perform installations quickly and easily. The T&B method utilizes compression tools with matching dies to form the connector and conductor into a solid, homogenous mass, which helps to provide an optimum electrical bond between the connector and conductor.
Show More Close
 

Technical Specifications

Item # 6MFT2
Mfr. Model # 54130UB
UNSPSC #39121405
Catalog Page 379
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item One-Hole Lug Compression Connector
Connector Type Angled Barrel
Cable Size 8 AWG
Tongue Style Standard
Color Code Red
Die Code 21
Length 0.88"
Barrel Length Short
Material Copper
Plate Material Electro Tin
Stud Size 1/4"
Hole Center to End 0.239"
Width 0.06"
Peep Hole Yes
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In