Check Availability
  • THOMAS & BETTS 

    500 kcmil Two-Hole Lug Compression Connector, Straight Barrel, Brown

  • Item # 1XRE2
  • Mfr. Model # 54218
500 kcmil Two-Hole Lug Compression Connector, Straight Barrel, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XRE2
Mfr. Model # 54218
UNSPSC #39121405
Shipping Weight 0.47 lbs
Country of Origin Mexico *
Item Two-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 500 kcmil
Tongue Style Standard
Color Code Brown
Die Code 87
Length 3.96"
Barrel Length Short
Material Copper
Plate Material Copper
Stud Size 3/8"
Hole Center to End 0.375"
Hole Center to Center 1.000"
Width 1.61"
Peep Hole Yes
Tool Type Compression
Standards UL/CSA
Lug Compression Connector Type Two-Hole Lug Compression Connector
* This product's country of origin is subject to change

Welcome Sign In