Check Availability
  • THOMAS & BETTS 

    350 kcmil One-Hole Lug Compression Connector, Straight Barrel, Brown

  • Item # 3LN01
  • Mfr. Model # 60165
350 kcmil One-Hole Lug Compression Connector, Straight Barrel, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lug compression connector is engineered to provide a high degree of reliability in electrical wiring. The design also helps electrical professionals perform installations quickly and easily. The T&B method utilizes compression tools with matching dies to form the connector and conductor into a solid, homogenous mass, which helps to provide an optimum electrical bond between the connector and conductor.
Show More Close
 

Technical Specifications

Item # 3LN01
Mfr. Model # 60165
UNSPSC #39121405
Shipping Weight 0.68 lbs
Country of Origin Mexico *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 350 kcmil
Tongue Style Standard
Color Code Brown
Die Code 87H
Length 4.83"
Barrel Length Long
Material Aluminum
Plate Material Tin
Stud Size 1/2"
Hole Center to End 0.500"
Width 1.53"
Peep Hole No
* This product's country of origin is subject to change

Compliance and Restrictions