Check Availability
  • THOMAS & BETTS 

    2" IMC, Rigid Non-Metallic Insulated Bushing, 1-13/16" Overall Length

  • Item # 3LV19
  • Mfr. Model # TRIB200
2" IMC, Rigid Non-Metallic Insulated Bushing, 1-13/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of high-impact thermoplastic, this bushing is for use with Rigid/IMC conduit.
Show More Close
 

Technical Specifications

Item # 3LV19
Mfr. Model # TRIB200
UNSPSC #39121312
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Non-Metallic Insulated Bushing
For Conduit Type IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 2"
Conduit Fitting Material Thermoplastic
Overall Length 1-13/16"
For Use With Rigid/IMC Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In