Check Availability
  • THOMAS & BETTS 

    Liquid Tight Cord Connector, 0.31" to 0.56" Cord Dia., 1" MNPT Box Connection

  • Item # 3EHW3
  • Mfr. Model # 2940SST
Liquid Tight Cord Connector, 0.31" to 0.56" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This strain relief connector can be tightened with pliers or screwdrivers when working in tight areas. It withstands harsh environments, including heat and UV.
Show More Close
 

Technical Specifications

Item # 3EHW3
Mfr. Model # 2940SST
UNSPSC #39121719
Catalog Page 325
Shipping Weight 0.41 lbs
Country of Origin Turkey *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.31" to 0.56"
Box Connection 1" MNPT
Material - Cord Connector Stainless Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.39"
Insulated No
Hazardous Location Rating Not Rated
Standards UL E13938, CSA
* This product's country of origin is subject to change

Compliance and Restrictions