Check Availability
  • THOMAS & BETTS 

    2/0 One-Hole Lug Compression Connector, Straight Barrel, Olive

  • Item # 3LM92
  • Mfr. Model # 60138
2/0 One-Hole Lug Compression Connector, Straight Barrel, Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lug compression connector is engineered to provide a high degree of reliability in electrical wiring. The design also helps electrical professionals perform installations quickly and easily. The T&B method utilizes compression tools with matching dies to form the connector and conductor into a solid, homogenous mass, which helps to provide an optimum electrical bond between the connector and conductor.
Show More Close
 

Technical Specifications

Item # 3LM92
Mfr. Model # 60138
UNSPSC #39121405
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 2/0
Tongue Style Standard
Color Code Olive
Die Code 54
Length 3.06"
Barrel Length Long
Material Aluminum
Plate Material Tin
Stud Size 1/2"
Hole Center to End 0.690"
Width 0.97"
Peep Hole No
* This product's country of origin is subject to change

Welcome Sign In