Check Availability
  • THOMAS & BETTS 

    1 AWG One-Hole Lug Compression Connector, Straight Barrel, Green

  • Item # 6MFV6
  • Mfr. Model # 54108NT
1 AWG One-Hole Lug Compression Connector, Straight Barrel, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lug compression connector is engineered to provide a high degree of reliability in electrical wiring. The design also helps electrical professionals perform installations quickly and easily. The T&B method utilizes compression tools with matching dies to form the connector and conductor into a solid, homogenous mass, which helps to provide an optimum electrical bond between the connector and conductor.
Show More Close
 

Technical Specifications

Item # 6MFV6
Mfr. Model # 54108NT
UNSPSC #39121405
Catalog Page 379
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 1 AWG
Tongue Style Narrow
Color Code Green
Die Code 37
Length 0.60"
Barrel Length Short
Material Copper
Plate Material Electro Tin
Stud Size 1/4"
Hole Center to End 0.250"
Width 0.12"
Peep Hole Yes
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In