Check Availability
  • THOMAS & BETTS 

    1 AWG One-Hole Lug Compression Connector, Straight Barrel, Gold

  • Item # 1XRA3
  • Mfr. Model # 60126
1 AWG One-Hole Lug Compression Connector, Straight Barrel, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Color-Keyed® lugs are manufactured with high-conductivity aluminum and electro-tin plating to resist corrosion. Each features a wire barrel with an oxide-inhibiting compound for minimum connection resistance.
Show More Close
 

Technical Specifications

Item # 1XRA3
Mfr. Model # 60126
UNSPSC #39121405
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 1 AWG
Tongue Style Standard
Color Code Gold
Die Code 45
Length 2.89"
Barrel Length Long
Material Aluminum
Plate Material Electro Tin
Stud Size 1/2"
Hole Center to End 0.690"
Width 0.88"
Peep Hole No
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions