Check Availability
  • THOMAS & BETTS 

    Liquid Tight Cord Connector, 0.23" to 0.29" Cord Dia., 3/4" MNPT Box Connection

  • Item # 2HYA2
  • Mfr. Model # CC-NPT-34-G-2
Liquid Tight Cord Connector, 0.23" to 0.29" Cord Dia., 3/4" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Thomas & BettsĀ® nylon liquid-tight cord connector is ideal in limited-space environments where multiple cables run into an enclosure. Fittings are liquid-tight, easy to assemble, provide good strain relief, offer a wide clamping range, and simple to use. Nylon 6 construction provides excellent corrosion, chemical, and impact resistance.
Show More Close
 

Technical Specifications

Item # 2HYA2
Mfr. Model # CC-NPT-34-G-2
UNSPSC #39121202
Catalog Page 326
Shipping Weight 0.07 lbs
Country of Origin Turkey *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.23" to 0.29"
Box Connection 3/4" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Gray
Number of Cords 2
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.28"
Insulated Yes
Hazardous Location Rating Not Rated
Standards UL, CSA, UL94V0, Rated IP68 and NEMA 4
* This product's country of origin is subject to change

Welcome Sign In