Check Availability
  • THOMAS & BETTS 

    1-3/4"L Steel Liquid Tight Cord Connector, Silver, 1/4" to 17/64" Cord Dia. Range

  • Item # 5JPT0
  • Mfr. Model # 2531-3
1-3/4"L Steel Liquid Tight Cord Connector, Silver, 1/4" to 17/64" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Thomas & Betts steel liquid-tight cord connector can be tightened with pliers or screwdrivers. Fittings are liquid-tight, provide good strain relief, and simple to use.
Show More Close
 

Technical Specifications

Item # 5JPT0
Mfr. Model # 2531-3
UNSPSC #39121420
Shipping Weight 0.21 lbs
Country of Origin Canada *
Item Liquid Tight Cord Connector
Material Steel
Conduit Size 3/4"
Length 1-3/4"
Cord Dia. Range 1/4" to 17/64"
Number of Cords 3
Connector Type Straight
Color Silver
Standards UL E13938, CSA 52391, RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions