Check Availability
  • THOMAS & BETTS 

    Liquid Tight Cord Connector, 0.25" to 0.27" Cord Dia., 3/4" MNPT Box Connection

  • Item # 5JPR9
  • Mfr. Model # 2531-2
Liquid Tight Cord Connector, 0.25" to 0.27" Cord Dia., 3/4" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Thomas & Betts steel liquid-tight cord connector can be tightened with pliers or screwdrivers. Fittings are liquid-tight, provide good strain relief, and simple to use.
Show More Close
 

Technical Specifications

Item # 5JPR9
Mfr. Model # 2531-2
UNSPSC #39121420
Shipping Weight 0.2 lbs
Country of Origin Canada *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 1/4" to 17/64"
Box Connection 3/4" MNPT
Material - Cord Connector Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 2
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.75"
Insulated No
Hazardous Location Rating Not Rated
Standards UL E13938, CSA 52391, RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In