Check Availability
  • THOMAS & BETTS 

    Liquid Tight Cord Connector, 0.50" to 0.75" Cord Dia., 1/2" MNPT Box Connection

  • Item # 2DDG6
  • Mfr. Model # 2922
Liquid Tight Cord Connector, 0.50" to 0.75" Cord Dia., 1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Thomas & BettsĀ® liquid-tight cord connector is part of a the easy-to-use RangerĀ® series of connectors that provide the broadest cord ranges in the industry. This steel connector can be tightened with pliers or screwdrivers when working in tight areas.
UL Listed. CSA Approved.
Show More Close
 

Technical Specifications

Item # 2DDG6
Mfr. Model # 2922
UNSPSC #39121202
Catalog Page 325
Shipping Weight 0.18 lbs
Country of Origin Canada *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.50" to 0.75"
Box Connection 1/2" MNPT
Material - Cord Connector Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.12"
Insulated No
Hazardous Location Rating Not Rated
Standards UL E13938, CSA 52391, NEC 501-4(B)
* This product's country of origin is subject to change

Compliance and Restrictions