Check Availability
  • THOMAS & BETTS 

    Liquid Tight Cord Connector, 0.30" to 0.31" Cord Dia., 1" MNPT Box Connection

  • Item # 5JPT4
  • Mfr. Model # 2541-3
Liquid Tight Cord Connector, 0.30" to 0.31" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Thomas & Betts steel liquid-tight cord connector can be tightened with pliers or screwdrivers. Fittings are liquid-tight, provide good strain relief, and simple to use.
Show More Close
 

Technical Specifications

Item # 5JPT4
Mfr. Model # 2541-3
UNSPSC #39121420
Shipping Weight 0.3 lbs
Country of Origin Canada *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 19/64" to 5/16"
Box Connection 1" MNPT
Material - Cord Connector Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 3
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.72"
Insulated No
Hazardous Location Rating Not Rated
Standards UL E13938, CSA 52391, RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In