Check Availability
  • THOMAS & BETTS 

    1/2" IMC, Rigid Non-Metallic Insulated Bushing, 1-9/32" Overall Length

  • Item # 3LV24
  • Mfr. Model # TRIB50
1/2" IMC, Rigid Non-Metallic Insulated Bushing, 1-9/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of high-impact thermoplastic, this bushing provides a well-rounded insulating surface.
Show More Close
 

Technical Specifications

Item # 3LV24
Mfr. Model # TRIB50
UNSPSC #39121312
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Non-Metallic Insulated Bushing
For Conduit Type IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1/2"
Conduit Fitting Material Thermoplastic
Overall Length 1-9/32"
For Use With Rigid/IMC Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In