This item has been discontinued.  For alternate products call 1-800-217-6872.

  • THINKSIGN 

    LED Sign,1620W,75-1/2" L,37-23/32" H

  • Item # 404M71
  • Mfr. Model # Xcellence 10 96 x 192 - RGB - S
LED Sign,1620W,75-1/2" L,37-23/32" H

Technical Specifications

Item # 404M71
Mfr. Model # Xcellence 10 96 x 192 - RGB - S
UNSPSC #55121703
Shipping Weight 388.0 lbs
Country of Origin USA *
Item Custom LED Sign
Voltage 120
Watts 1620
Length 75-1/2"
Width 10"
Height 37-23/32"
Legend/Background Color Black
Material Aluminum, Steel
Temp. Range -25 Degrees to 125 Degrees F
Rated Life 87,600 hr.
Standards UL Listed
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms