This item has been discontinued.  For alternate products call 1-800-217-6872.

  • THINKSIGN 

    LED Sign, 1121W, 80-1/2" L, 40-13/64" H

  • Item # 404M68
  • Mfr. Model # Xcellence 16 64 x 128 - RGB - S
LED Sign, 1121W, 80-1/2" L, 40-13/64" H

Technical Specifications

Item # 404M68
Mfr. Model # Xcellence 16 64 x 128 - RGB - S
UNSPSC #55121703
Shipping Weight 444.0 lbs
Country of Origin USA *
Item Custom LED Sign
Voltage 120
Watts 1121
Length 80-1/2"
Width 10"
Height 40-13/64"
Legend/Background Color Black
Material Aluminum, Steel
Temp. Range -25 Degrees to 125 Degrees F
Rated Life 87,600 hr.
Standards UL Listed
Warranty 5 yr.
* This product's country of origin is subject to change

Welcome Sign In