This item has been discontinued.  For alternate products call 1-800-217-6872.

  • THINKSIGN 

    LED Sign, 442W, 75-1/2" L, 10" W, 25-7/64" H

  • Item # 404M56
  • Mfr. Model # Xpress 20 32 x 96 - RED - S
LED Sign, 442W, 75-1/2" L, 10" W, 25-7/64" H

Technical Specifications

Item # 404M56
Mfr. Model # Xpress 20 32 x 96 - RED - S
UNSPSC #55121703
Shipping Weight 299.0 lbs
Country of Origin USA *
Item Custom LED Sign
Voltage 120
Watts 442
Length 75-1/2"
Width 10"
Height 25-7/64"
Legend/Background Color Black
Material Aluminum, Steel
Temp. Range -25 Degrees to 125 Degrees F
Rated Life 87,600 hr.
Standards UL Listed
Warranty 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms