Check Availability
  • THERMOSAFE 

    Medical Transporter Tote, 0.3 cu. ft., Blue Nylon, Polystyrene Foam

  • Item # 3KTN9
  • Mfr. Model # 641
Medical Transporter Tote, 0.3 cu. ft., Blue Nylon, Polystyrene Foam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KTN9
Mfr. Model # 641
UNSPSC #48102106
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Medical Transporter Tote
Capacity 0.3 cu. ft.
Color Blue
Overall Height 10-3/4"
Overall Length 8-1/2"
Overall Width 7-3/4"
Material Nylon, Polystyrene Foam
Inside Height 10-1/4"
Inside Length 8-3/8"
Inside Width 7-1/4"
Includes Locking Zipper, Two Keys, Hasp for Attachment of Tamper-Evident Seals, Adjustable Carrying Straps; Polyurethane Foam Rack Insert with 24 Holes for Securing 5 to 15 mL Vials; Removable Refrigerant Gel Packs and a Fold-out Partition That Separates Fragile Samples into Two Different Temperature Compartments or Single Chamber with Partition Folded Back.
* This product's country of origin is subject to change

Compliance and Restrictions