Check Availability
  • THERMOSAFE 

    Mailer Sleeve

  • Item # 3KEK3
  • Mfr. Model # 321UPS
Mailer Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KEK3
Mfr. Model # 321UPS
UNSPSC #44121503
Shipping Weight 15.5 lbs
Country of Origin USA *
Item Mailer Sleeve
Material Corrugated
Length 8"
Width 5-7/8"
Height 8-7/8"
Thickness 1500 mil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms