Check Availability
  • THERMOSAFE 

    Bottle Shipper Sleeve

  • Item # 3KEH1
  • Mfr. Model # 440
Bottle Shipper Sleeve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KEH1
Mfr. Model # 440
UNSPSC #44121503
Shipping Weight 6.06 lbs
Country of Origin USA *
Item Bottle Shipper Sleeve
Color White
Length 8"
Width 4-1/2"
Height 7"
Thickness 1"
Includes Two-Piece Molded Construction with Interlocking Edges and Molded-In Tape Grooves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms