Check Availability
  • THERMOSAFE 

    Bottle Shipper Sleeve, For Use With Mfr. No. 374

  • Item # 3KEE8
  • Mfr. Model # 373
Bottle Shipper Sleeve, For Use With Mfr. No. 374
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KEE8
Mfr. Model # 373
UNSPSC #48102106
Shipping Weight 7.15 lbs
Country of Origin USA *
Item Bottle Shipper Sleeve
Color White
Length 2"
Width 2"
Height 5-1/4"
For Use With Mfr. No. 374
Includes Two-Piece Molded Construction with Interlocking Edges and Molded-In Tape Grooves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In