Check Availability
  • THERMOSAFE 

    8 oz. Freezer Pack, 4"W x 6"

  • Item # 3KEG2
  • Mfr. Model # 429
8 oz. Freezer Pack, 4"W x 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KEG2
Mfr. Model # 429
UNSPSC #12161801
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Freezer Pack
Length 6"
Width 4"
Weight 8 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms