Check Availability
  • THERMOSAFE 

    48 oz. Freezer Pack, 7-3/4"W x 10-1/2"L, Silver

  • Item # 420L99
  • Mfr. Model # 427
48 oz. Freezer Pack, 7-3/4"W x 10-1/2"L, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420L99
Mfr. Model # 427
UNSPSC #48102106
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Freezer Pack
Material Plastic
Color Silver
Length 10-1/2"
Width 7-3/4"
Weight 48 oz.
Features Condition At 10 Degrees F, Extended Protection, Resist Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms