Check Availability
  • THERMOSAFE 

    24 oz. Freezer Pack, 6-1/2"W x 7-1/2"L, Silver

  • Item # 420L98
  • Mfr. Model # 420
24 oz. Freezer Pack, 6-1/2"W x 7-1/2"L, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420L98
Mfr. Model # 420
UNSPSC #48102106
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Freezer Pack
Material Plastic
Color Silver
Length 7-1/2"
Width 6-1/2"
Weight 24 oz.
Features Condition At 10 Degrees F, Extended Protection, Resist Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms