Check Availability
  • THERMOSAFE 

    16 oz. Freezer Pack, 17"W x 34"L, Silver

  • Item # 420L61
  • Mfr. Model # 405
16 oz. Freezer Pack, 17"W x 34"L, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420L61
Mfr. Model # 405
UNSPSC #48102106
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Freezer Pack
Material Viscous Gel Refrigerant
Color Silver
Length 34"
Width 17"
Weight 16 oz.
Features Remains Frozen Longer than Regular Ice
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms