Check Availability
  • THERMOID 

    500 Ft. Automotive Rubber Air Brake Hose with 3/8" Inside Dia., Black

  • Item # 5RMC0
  • Mfr. Model # 482106499
500 Ft. Automotive Rubber Air Brake Hose with 3/8" Inside Dia., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RMC0
Mfr. Model # 482106499
UNSPSC #25171702
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Rubber Air Brake Hose
Type Automotive
Temp. Range -40F to 200F
Length 500 Ft.
Inside Dia. (In.) 3/8
Outside Dia. (In.) 0.75
Working Pressure (PSI) 225
Material EPDM
Color Black
For Use With Most Cars and Light Trucks
Standards SAE J1402 A DOT All
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.