Check Availability
  • Reagents and Refills
  • THERMO SCIENTIFIC 

    Phenol Red Reagent Kit, Solution

  • Item # 45KA34
  • Mfr. Model # AC3001
Phenol Red Reagent Kit, Solution
Qty
  • Web Price
    $46.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45KA34
Mfr. Model # AC3001
UNSPSC #12161503
Shipping Weight 0.03 lbs
Country of Origin Germany *
Item Phenol Red Reagent Kit
Type Solution
Range 6.5 to 8.4 pH
For Use With Mfr. No. AQ3700, AQ7000, AQ8000
Includes Phenol Red Solution
Sub-Category Colorimetry
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.