Check Availability
  • THERMO SCIENTIFIC 

    PH Electrode, 20mm L, Glass, BNC, Ceramic

  • Item # 45KA24
  • Mfr. Model # 8163BNWP
PH Electrode, 20mm L, Glass, BNC, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KA24
Mfr. Model # 8163BNWP
UNSPSC #41115604
Shipping Weight 1.0 lbs
Country of Origin USA *
Item pH Electrode
Type Spear Tip, Refillable
Testing Parameter pH
Measurement Range 0 - 14 pH
pH Range 0 - 14 pH
Tip Shape Cylindrical
Operating Temp. Range 0 Degrees - 100 Degrees C
Body Material Glass
Diameter 12mm
Length 20mm
Cable Length 1m
Connector BNC
Temp. Sensor No
For Use With Mfr. No. STARA1110, STARA210, VSTAR90, VSTAR10
Shelf Life 12 Month
Reference Ross
Junction Ceramic
Electrolyte KCl 3M
Recommended Use Laboratory, Light Industrial
Includes Fill Solution
Manufacturers Warranty Length 12 Months
Sub-Category Electrodes: Other
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.