Check Availability
  • THERMO SCIENTIFIC 

    Electrode Conductivity Cell, Dura Probe

  • Item # 8YEL8
  • Mfr. Model # 013005MD
Electrode Conductivity Cell, Dura Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YEL8
Mfr. Model # 013005MD
UNSPSC #41115609
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Cell
Type Conductivity Cell
Testing Parameter Conductivity
Measurement Range 1 uS to 20 mS
pH Range 0-14
Tip Shape Flat
Operating Temp. Range 0 - 100C
Diameter 15 mm
Length 120 mm
Cable Length 5 ft.
Connector Mini-Din
Amplifier none
Temp. Sensor Y
Max. Pressure Atmospheric
For Use With Star and Star Plus Meters
Shelf Life 36 months from manufactur
Recommended Use Lab
Includes 2 oz. Bottle (60 mL) of 1413 micronS/cm conductivity/TDS standard, 2 oz. Bottle (60 mL) of 12.9 mS/cm conductivity/TDS standard
Manufacturers Warranty Length 24 months
Sub-Category Cells
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.