Check Availability
  • THERMO SCIENTIFIC 

    Conductivity Cell, K-0.475 Thermo El

  • Item # 9KAY4
  • Mfr. Model # 013010MD
Conductivity Cell, K-0.475 Thermo El
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KAY4
Mfr. Model # 013010MD
UNSPSC #41115609
Shipping Weight 1.14 lbs
Country of Origin USA *
Item Conductivity Cell
Type "ORION CONDUCTIVITY 4CELL MINIDIN, 3M "
Testing Parameter Conductivity
Measurement Range 1 uS to 20 mS
pH Range 0-14
Tip Shape Flat
Operating Temp. Range 0 - 100C
Diameter 15 mm
Length 120 mm
Cable Length 3 Meter
Connector Mini-Din
Amplifier none
Temp. Sensor Y
Max. Pressure Atmospheric
For Use With Star and Star Plus Meters
Shelf Life 36 months from manufactur
Recommended Use Field
Includes Probe only
Manufacturers Warranty Length 24 months
Sub-Category Cells
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.