Check Availability
  • THERMCO 

    Liquid In Glass Thermometer, 20 to 130C

  • Item # 5ZPH1
  • Mfr. Model # ACC24130S
Liquid In Glass Thermometer, 20 to 130C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5ZPH1
Mfr. Model # ACC24130S
UNSPSC #41104512
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Liquid In Glass Thermometer
Temp. Range 20 Degrees to 130 Degrees C
Length 135mm
Immersion Depth Total Immersion
Scale Divisions 1 Degrees C
Fill Spirit
Application Ovens, Oil Baths
Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions