Check Availability
  • THERMCO 

    Liquid In Glass Thermometer,20 to 100C

  • Item # 5ZPF9
  • Mfr. Model # ACC711S
Liquid In Glass Thermometer,20 to 100C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5ZPF9
Mfr. Model # ACC711S
UNSPSC #41112213
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Liquid In Glass Thermometer
Temp. Range 20 Degrees to 100 Degrees C
Length 305mm
Immersion Depth 76mm
Scale Divisions 2 Degrees F
Fill Spirit
Application for Incubators and Water Baths
Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: GU.