Check Availability
  • THERMCO 

    Liquid In Glass Thermometer,0 to 110C

  • Item # 5ZPF8
  • Mfr. Model # ACC647SSC
Liquid In Glass Thermometer,0 to 110C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use in temperature verification and calibration of liquid-in-glass, RTD, thermistors, thermocouples, and bimetal thermometers. NIST-traceable calibration document included.
Show More Close
 

Technical Specifications

Item # 5ZPF8
Mfr. Model # ACC647SSC
UNSPSC #41112213
Catalog Page 639
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Liquid In Glass Thermometer, Safety Coated
Temp. Range 0 Degrees to 110 Degrees C
Length 225mm
Immersion Depth 35mm
Scale Divisions 2 Degrees F
Fill Spirit
Application for Block Heaters and Water Bath
Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Coated, Several Ranges and Immersions for All Instruments
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions