Check Availability
  • THERMCO 

    Liquid In Glass Thermometer, 25 to 57C

  • Item # 5ZPF5
  • Mfr. Model # ACC715S
Liquid In Glass Thermometer, 25 to 57C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use in temperature verification and calibration of liquid-in-glass, RTD, thermistors, thermocouples, and bimetal thermometers. NIST-traceable calibration document included.
Show More Close
 

Technical Specifications

Item # 5ZPF5
Mfr. Model # ACC715S
UNSPSC #41112213
Catalog Page 639
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Liquid In Glass Thermometer
Temp. Range 25 Degrees to 57 Degrees C
Length 175mm
Immersion Depth 35mm
Scale Divisions 2 Degrees F
Fill Spirit
Application for Block Heaters and Water Bath
Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
Calibration Certificate NIST
Includes Deluxe, Felt Lined Storage Box
* This product's country of origin is subject to change

Compliance and Restrictions