Check Availability
  • THERMCO 

    Digital Pocket Thermometer,Plastic

  • Item # 3KTU1
  • Mfr. Model # ACC610DIG
Digital Pocket Thermometer,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KTU1
Mfr. Model # ACC610DIG
UNSPSC #41112213
Shipping Weight 0.18 lbs
Country of Origin China *
Item Digital Pocket Thermometer
Temp. Range (F) -58 to 302 Degrees F
Temp. Range (C) -50 to 150 Degrees C
Stem Length 5"
Accuracy +/-1 Degrees C
Battery Type 1.5V Silver Oxide Button Cell
Degree Divisions 0.1 Degrees
Resolution 0.1 Degrees
Display 4 Digit Digital LCD
Stem Material Stainless Steel
Case Material Plastic
Features Waterproof
Auto Power Off Yes
Includes Plastic Stem Case, Shirt Clip
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions